Shop All Exhaust and Supply Fan Accessories
This Product is Discontinued
Multifan
Weather Hood, 9 ga., 20in.Hx20in.Wx20in.D (Discontinued)
Mfr # LLUWH14
Zoro # G5976126
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Fan Dia. (In.) 14 in
- Construction Polyethylene
- Width (In.) 20 in
- Gauge 9
- Dimension C (In.) 16 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # LLUWH14
- Zoro # G5976126
- Country of Origin Unknown
- Category Exhaust and Supply Fan Accessories
Dimensions
For Fan Dia. (In.) | 14 in |
Width (In.) | 20 in |
Dimension C (In.) | 16 1/2 in |
Depth (In.) | 20 in |
Height (In.) | 20 in |
Dimension B (In.) | 19 1/2 in |
Dimension A (In.) | 20 in |
Details
Item | Weatherhood |
Construction | Polyethylene |
Gauge | 9 |
Application | For Use With Exhaust/Supply Fans |
Accessory Type | Weatherhood |
Description
Weatherhood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.