Shop All Fan Speed Control
Multifan
Wall Mount Bracket, Steel, Black
Mfr # BRACKETW30
Zoro # G0801911
original price:
$82.37
10% off
new price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With FXSTIR30-2, FXSTIR30-2/120, TURB036, TURBO36/120
- Fan Accessory Color Black
- Fan Accessory Material Steel
- Fan Accessory Type Bracket
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # BRACKETW30
- Zoro # G0801911
- Country of Origin China
- Category Fan Speed Control
Details
Item | Mounting Bracket |
For Use With | FXSTIR30-2, FXSTIR30-2/120, TURB036, TURBO36/120 |
Fan Accessory Color | Black |
Fan Accessory Material | Steel |
Fan Accessory Type | Bracket |
Material | Steel |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With FXSTIR30-2, FXSTIR30-2/120, TURB036, TURBO36/120, Finish Black, Black, Mounting Wall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIROTEC Transformer, 277/24V (PE-10-5105)
- FANTECH Ceiling Grille, 4 In. Dia., White (PBV4)
- MR. HEATER Propane Hose/Regulator Assembly, 12 ft. (F273072)
- JB INDUSTRIES Platinum® 1.5 CFM Vacuum Pump (DV-42N)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- MULTIFAN Temp Var Spd Control, 10 Amp, 120/240 V (VFSA-10S)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- DAYTON Speed Control, Adjustable, Rotary, 120V, 12A (22PP74)
- Multifan Fan Speed Control