Shop All Fan Parts
Multifan
Vostermans Mechanical Thermostat For Fan Or Heater Single Pole
Mfr # TT15WDCAM1C
Zoro # G108827032
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 240 / 120
- Width 4 in
- Depth 2-1/2 in
- Height 5 in
- Material Impact & Fire Resistant Poly Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Width | 4 in |
Depth | 2-1/2 in |
Height | 5 in |
Details
Voltage | 240 / 120 |
Material | Impact & Fire Resistant Poly Box |
Type | Single Pole |
Description
Can be used to operate fans, heaters, curtains on livestock buildings or any other electrical device needing automatic control. Control up to 2 devices. Water and dust resistant high impact plastic housing. Fire resistant for trouble free operation. Operating temperature range of 32 to 104°F. Operates 120V or 240V. 10 Amp maximum load. CSA approved.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFLECTO Pipe, Aluminum, 4" W, 24" L (DP244)
- HONEYWELL Th8321Wf1001 Premier White (TH8321WF10)
- TRANE Cpt00467 Capacitor;Run, 25 Mfd, (CPT00467)
- CANARM Downblast Exhauster (ALX165DBT10100)
- PORTACOOL Fan Assembly, Jetstream 260 Series (PARFANJ260F0)
- DAYTON Replacement Hazardous Motor (50H561)
- BROAN Ceramic Hook (99270107)
- DAYTON Guard, Rear (01887)
- SUPCO Porcelain Wire Connector, T2070, PK10 (T2070)
- ANTHONY Door Gasket, 30" x 67" (58-434)
- TRANE Compressor, 115V, 1 Phase, 0.75 tons, Rotary (COM7073)
- Multifan Fan Parts