Shop All Ceiling Fans
Multifan
Vertical Recirculation Fan, 16" Blade Dia., 3 Phase, 460V AC
Mfr # T6D40K4M81160
Zoro # G9899951
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$684.99
Free 30-Day Returns
Key Features
- Blade Dia. 16"
- Fan Blade Color White
- Fan Housing Material Polypropylene
- Housing Finish Polished White Polypropylene
- Number of Blades 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multifan
- MFR # T6D40K4M81160
- Zoro # G9899951
- Country of Origin Netherlands
- Category Ceiling Fans
Dimensions
Blade Dia. | 16" |
Max. Mounting Height | 10 to 16 ft |
Mounting Height | 9-1/2 to 16 ft. |
Blade Diameter | 16 in |
Description
Vertical Recirculation Fan, 16 in Blade Diameter, 460V AC Voltage, 200 W Fan Watts, Phase 3, 3,120 cfm, 1,145 RPM RPM, Max. Mounting Height 10 to 16 ft, Number of Speeds Variable, Blade Material Plastic, Blade Finish White, Fan Housing Color White, Housing Finish Polished White Polypropylene, Fan Blade Color White, Number of Blades 8, Speed Controllable - Fans Yes, 0.5 A Amps, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Light Kit No Light, Reversible No, Mount Type Stem/Snugger
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Fire Damper, 5-3/4 In. W, 165 Deg F (2TGC8)
- HAYDON Heat Base 750 90-Degree Inside Corner for Baseboard Heaters (HB750-IC)
- WATTS Backflow Check Relief Valve, 1", 125 psi (0121504)
- DAYTON Rectangular Balancing Damper, 10x6 (22CV85)
- MULTIFAN Vertical Recirculation Fan, 16" Blade Dia., 1 Phase, 120V AC (T6E40K1M81190)
- LAMBRO INDUSTRIES INC Lambro 143WP 4 in. Plastic Under Eave Vent (157229)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- PROGRESS LIGHTING AirPro Collection 18 In. Ceiling Fan Downrod in Black (P2604-31)
- WAC Clean Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Brushed Aluminum with Remote Control (F-003)
- PROMINENCE HOME Memphis, 52 in. Ceiling Fan with Light, Pewter (51652-40)
- WAC 3-Blade Smart Ceiling Fan 56" Soft Brass Matte Black w/3000K LED Light Kit and Remote Control (F-070L)
- Multifan Ceiling Fans & Accessories