Shop All Ceiling Fans
Multifan
Vertical Recirculation Fan, 16" Blade Dia., 1 Phase, 120V AC
Mfr # T6E40K1M81190
Zoro # G9899967
product price: $696.99
/ea
Free Shipping & Returns
$696.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 16"
- Fan Blade Color White
- Fan Housing Material Polypropylene
- Housing Finish Polished White Polypropylene
- Number of Blades 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # T6E40K1M81190
- Zoro # G9899967
- Country of Origin Netherlands
- Category Ceiling Fans
Dimensions
Blade Dia. | 16" |
Max. Mounting Height | 10 to 16 ft |
Mounting Height | 9-1/2 to 16 ft. |
Blade Diameter | 16 in |
Description
Vertical Recirculation Fan, 16 in Blade Diameter, 120V AC Voltage, 215 W Fan Watts, Phase 1, 3,060 cfm, 1,140 RPM RPM, Max. Mounting Height 10 to 16 ft, Number of Speeds Variable, Blade Material Plastic, Blade Finish White, Fan Housing Color White, Housing Finish Polished White Polypropylene, Fan Blade Color White, Number of Blades 8, Speed Controllable - Fans Yes, 2 A Amps, 60 Hz Hz, Max. Ambient Temp. 105 Degrees F, Light Kit No Light, Reversible No, Mount Type Stem/Snugger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 18 In (2C361)
- WHITE-RODGERS F92-0227 Water Seal Kit (F92-0227)
- AIR HANDLER Filter, 9"x9"x1 (10055.010909)
- DAYTON Upper Shell (3111021401)
- PROMINENCE HOME Calico, 52 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (80035-40)
- QMARK Industrial Ceiling Fan, 1 Phase, 120V AC (60001HP-BRN)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8432REMO-CH 52 in. Moira Indoor Remote Controlled Ceiling Fan with Light Kit; Chrome (CFL-8432REMO/CH)
- HUNTER Decorative Ceiling Fan, Low Pro, 52" Blade Dia., 1 Phase, 120 (59242)
- MODERN FORMS Wynd 5-Blade Smart Ceiling Fan 60in Matte White with 3000K LED Light Kit and Remote Control (FR-W1801-60L)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-001)
- Multifan Ceiling Fans