Shop All Fan Speed Control
Multifan
Var Spd Control, 10 Amp, 120/240 V
Mfr # VFMVS-1S
Zoro # G2163122
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 10 A
- Voltage 120/240V
- Plate Color White
- Switch Color Black
- Width (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # VFMVS-1S
- Zoro # G2163122
- Country of Origin Canada
- Category Fan Speed Control
Dimensions
Width (In.) | 8 in |
Depth (In.) | 3 in |
Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 8 in |
Overall Depth | 3 in |
Details
Item | Speed Control |
Max. Amps | 10 A |
Voltage | 120/240V |
Plate Color | White |
Switch Color | Black |
Type | Variable |
For Use With | Multifan Stir and Turbo Fans |
Product Type | Speed Control |
Switch Type | Dial |
Primary Voltage | 120/240V AC |
Number of Switches or Dials | 1 |
Input Voltage | 120/240V AC |
Temperature Sensor | Temperature Sensor Not Included |
Contact Form | SPDT |
Maximum Input Current | 10 A |
Items Controlled | Fans |
Reversible | Not Reversible |
Description
Speed Control, Switch Type Dial, Contact Form SPDT, Input Voltage 120/240V AC, Maximum Input Current 10 A, Number of Switches or Dials 1, Reversible Not Reversible, Temperature Sensor Temperature Sensor Not Included, Maximum Temperature Setting Not Applicable, Minimum Temperature Setting Not Applicable, Plate Color White, Switch Color Black, Overall Height 4 1/2 in, Overall Width 8 in, Overall Depth 3 in, Primary Voltage 120/240V AC, Includes -, Items Controlled Fans, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Contactor, 2 Pole, 30A, 24V (HN52KC024)
- AMERICAN LOUVER Side Air Diverter, Rectangular, Plastic (STR-ADS-W)
- SOLARONICS Infrared Heater, 2-Stage, 100/50 MBH, Nat. Gas, 24V (STK-100/50 STL)
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D (5EFJ2)
- MULTIFAN Wall Mount Bracket, Steel, Black (BRACKETW30)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- CANARM Centrifugal Duct Fan, In-line, 120V, 10" (DFRC-10ES)
- Multifan Controls