Shop All Fan Speed Control
Multifan
Temp Var Spd Control, 10 Amp, 120/240 V
Mfr # VFSA-10S
Zoro # G3146622
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 10 A
- Voltage 120/240V
- Plate Color White
- Switch Color Black
- Width (In.) 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # VFSA-10S
- Zoro # G3146622
- Country of Origin Canada
- Category Fan Speed Control
Dimensions
Width (In.) | 8 in |
Depth (In.) | 3 in |
Height (In.) | 4 1/2 in |
Overall Height | 4 1/2 in |
Overall Width | 8 in |
Overall Depth | 3 in |
Description
Speed and Temperature Control, Switch Type Dial, Contact Form SPDT, Input Voltage 120/240V AC, Maximum Input Current 10 A, Number of Switches or Dials 2, Reversible Not Reversible, Temperature Sensor Temperature Sensor Included, Maximum Temperature Setting 95 Degrees F, Minimum Temperature Setting 41 Degrees F, Plate Color White, Switch Color Black, Overall Height 4 1/2 in, Overall Width 8 in, Overall Depth 3 in, Primary Voltage 120/240V AC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS AirSwitch .1-10", WC, SPDT, NS2-0000-01 (NS2-0000-01)
- AAF FLANDERS 20x25x4Pleat Air Filter (80055.042025)
- CARRIER Motor, 1/4 HP, 208-230V, 1-Phase, 100 rpm (HC40GE233)
- DAYTON Intake Louver, Fixed, Drainable, 36H x 18W (20UA35)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- MULTIFAN Wall Mount Bracket, Steel, Black (BRACKETW30)
- VES Fan Speed Control, fwd, rev, 120 V (ICFCFR5-S)
- Multifan Controls