Shop All Fan Speed Control
Multifan
Speed Control, 3 A
Mfr # STW3
Zoro # G2105871
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 3
- Voltage 110/220
- Plate Color Black
- Switch Color Black
- Max. Wattage 330/690
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # STW3
- Zoro # G2105871
- Country of Origin Netherlands
- Category Fan Speed Control
Dimensions
Height (In.) | 5-15/16 |
Depth (In.) | 8-5/16 |
Width (In.) | 9-13/16 |
Overall Depth | 8 3/8 in |
Overall Width | 9 7/8 in |
Overall Height | 6 in |
Details
Item | Speed Control |
Max. Amps | 3 |
Voltage | 110/220 |
Plate Color | Black |
Switch Color | Black |
Max. Wattage | 330/690 |
Type | Rotary, 6 Step |
Agency Compliance | CSA |
For Use With | Mfr. No. T15-WD, T15-2 |
Switch Type | Dial |
Reversible | Not Reversible |
Input Voltage | 110/220V AC |
Primary Voltage | 110/220V AC |
Product Type | Speed Control |
Maximum Input Current | 3 A |
Standards | CSA Certified |
Description
Speed Control, Switch Type Dial, Input Voltage 110/220V AC, Maximum Input Current 3 A, Reversible Not Reversible, Plate Color Black, Switch Color Black, Overall Height 6 in, Overall Width 9 7/8 in, Overall Depth 8 3/8 in, Primary Voltage 110/220V AC, Includes -, Standards CSA Certified, Product Type Speed Control
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8351050025)
- AIR HANDLER 3-Ply Link Air Filter, 20x20", 480" Length (6B802)
- DAYTON Motorized Hat Channel Damper, 100-240V (5NKK7)
- BRISKHEAT Heating Tape, 100 ft. L, 1/2" W, Silicone (RKP1A1200)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- MULTIFAN Temp Var Spd Control, 10 Amp, 120/240 V (VFSA-10S)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- ICM Speed Control, Rotary, 0.1A, Silver (ICM708)
- Multifan Controls