Shop All Portable Blowers
This Product is Discontinued
Multifan
Portable Inflator Blower, 120V, 4040 cfm (Discontinued)
Mfr # B2E40K1M11106
Zoro # G3099275
Free Shipping & Returns
This Product is Discontinued
Key Features
- Airflow Direction Horizontal, Vertical
- Blower Application Carpet, Ceiling, Floor, Wall
- For Use With Most Indoor or Outdoor Inflatable Promotional Tubes
- Includes Adjustable Tubular Steel Base
- Pivoting No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # B2E40K1M11106
- Zoro # G3099275
- Country of Origin Netherlands
- Category Portable Blowers
Dimensions
Power Cord Length | 10 ft |
Housing Width | 17 1/2 in |
Conductor Size (AWG) | 14 AWG |
Overall Width | 21 in |
Housing Dia. | 17 1/2 in |
Housing Length | 17 1/2 in |
Overall Length | 21 in |
Overall Height | 17 1/2 in |
Outlet Height | 3 in |
Propeller Dia. | 16 in |
Housing Height | 12 in |
Housing Diameter | 17 1/2 in |
Conductor Size | 14 AWG |
Dimensions | 17 1/2 in H x 21 in L x 21 in W |
Propeller Diameter | 16 in |
Description
Portable Blower, Pivoting No, Air Flow Direction Horizontal and Vertical, Maximum Airflow Capacity 4,040 cfm, Number of Speeds 1, Motor Horsepower 3/4 hp, Nameplate Voltage 120V AC, Full Load Current 7.5 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, Power Cord Length 10 ft, Includes Adjustable Tubular Steel Base, Standards UL 507, Outlet Height 3 in, Overall Height 17 1/2 in, Overall Length 21 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.