Shop All Fan Speed Control
Multifan
Hardwired Corr Res Air Circ, 20 In
Mfr # FXSTIR20-3/120
Zoro # G2249563
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Max. Depth 14"
- Fan Mounting Location Ceiling, Wall
- Drive Type Direct Drive
- Outside Dia. 23"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # FXSTIR20-3/120
- Zoro # G2249563
- Country of Origin Netherlands
- Category Fan Speed Control
Dimensions
Max. Depth | 14" |
Outside Dia. | 23" |
Cord Length | 10 ft. |
Blade Dia. | 20" |
Height | 23 in |
Shaft Dia. | 9/16 in |
Width | 23 in |
Blade Diameter | 20 in |
Fan Cord Length | 10 ft |
Depth | 14 in |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 20 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 5500, Motor HP 1/3 hp, Motor RPM 1750, Operating Amps 3.8, Fan Mounting Location Ceiling, Wall, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 456, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 23 In., Height 23 in, Width 23 in, Max. Depth 14 In., Cord Length 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Exhaust Hose, 4 In. ID, 11 ft. L, Rubber (0650-0400-0001)
- REZNOR 5 Pin Wire Harness Assembly (257487)
- RANCO Sight Glass, Fitting In 3/8" ODF, Fitting Out 3/8" ODF (RSG-3S)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- MULTIFAN Wall Mount Bracket, Steel, Black (BRACKETW30)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- MULTIFAN Temp Var Spd Control, 10 Amp, 120/240 V (VFSA-10S)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- FANTECH Inline Centrifugal Duct Fan, 12 In. Dia. (FKD12)
- Multifan Controls