Shop All Air Circulators
Multifan
Fan 24 in 460VAC
Mfr # V4D63K8M71100
Zoro # G0939051
Free Shipping & Returns
$1,330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24 in
- CFM @ 0.000-In. SP 10,700 cfm
- Voltage 460VAC
- Number of Speeds Variable
- Number of Blades 4
Product Information
- Brand Multifan
- MFR # V4D63K8M71100
- Zoro # G0939051
- Country of Origin Netherlands
- Category Air Circulators
Dimensions
Blade Diameter | 24 in |
Blade Dia. | 24 in |
Dimension A (In.) | 28 1/8 in |
Dimension E (In.) | 4 1/8 in |
Dimension B (In.) | 30 1/2 in |
Width (In.) | 30 1/2 in |
Max. Depth (In.) | 30 3/4 in |
Dimension C (In.) | 26 3/8 in |
Height (In.) | 30 1/2 in |
Overall Height | 30 1/2 in |
Overall Width | 30 1/2 in |
Dimension D (In.) | 9 3/4 in |
Overall Depth | 30 3/4 in |
For Cut-Out Height | 25 1/2 in |
Manufacturer Warranty Length | 3 yr |
Profile Height Family | High |
For Cut-Out Width | 25 1/2 in |
Details
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 10,660 cfm, For Cut-Out Height 25 1/2 in, For Cut-Out Width 25 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 10,700 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLINE CONTROLS Water Level Control Fill w/ High Alarm (WLC4000-120VAC)
- SIEMENS DPDT Relay, 120Vac, 15 Amp (3TX7114-5DF13C)
- ATCO 18" x 25 ft. Insulated Flexible Duct, R 4.2 (17002518)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31729)
- MULTIFAN Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM (B4E4003M11100P)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- MULTIFAN Air Circulator 30" Non-Oscillating, 115VAC, 10,000 CFM (FXCIRC30-2120BB)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- MULTIFAN Air Circulator 24" Non-Oscillating, 115VAC, 8000 CFM (FXCIRC24-3120BB)
- DAYTON High-Visibility Industrial Fan 30" Non-Oscillating, 115VAC, 8712/9375 CFM (7DJ31)
- CD Continental Dynamics 36in Premium Pedestal Fan, TEAO Motor, 8,200 CFM, 465W, 1/2 HP (292654)
- Multifan Air Circulators