Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Multifan
Exhaust Fan, 24 In, 120V
Mfr # V6E63K2M71100
Zoro # G8486362
product price: $1,366.99
/ea
Free Shipping & Returns
$1,366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 24 in
- Fan Voltage 120V AC
- Number of Blades 5
- Frame Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # V6E63K2M71100
- Zoro # G8486362
- Country of Origin Netherlands
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 24 in |
Max. Depth (In.) | 13 13/16 in |
Height (In.) | 30 1/2 in |
Dimension D (In.) | 9 3/4 in |
Dimension E (In.) | 4 1/8 in |
Width (In.) | 30 1/2 in |
Dimension B (In.) | 30 1/2 in |
Dimension C (In.) | 26 3/8 in |
Dimension A (In.) | 28 1/8 in |
Overall Height | 30 1/2 in |
Overall Width | 30 1/2 in |
Blade Diameter | 24 in |
Overall Depth | 13 13/16 in |
For Cut-Out Height | 26 1/2 in |
Manufacturer Warranty Length | 3 yr |
Profile Height Family | High |
For Cut-Out Width | 26 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 7,360 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 7,250 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENTAMATIC Cool Attic® Gable Mounted Power Attic Ventilator - 2.1 Amps (CX2500UPS)
- RW BECKETT Electronic Igniter-Wayne W/Adapter Plate (51836U)
- DANFOSS Valve 1/2"Bsp Thermostaticvlv Avta15 (003N2132)
- AIR HANDLER 36"x260 ft. Paint Collector Filter Roll, Fiberglass (6C526)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- MULTIFAN Exhaust Fan, 10 In, 240V (V2E25K1M72100)
- MULTIFAN Exhaust Fan, 20 In, 230/460V, 3PH (V4D50K9M71100)
- MULTIFAN Exhaust Fan, 20 In, 240V (V4E50K1M71100)
- MULTIFAN Exhaust Fan, 12 In, 240V (V4E30K2M71100)
- MULTIFAN Exhaust Fan, 10 In, 120V (V4E25K2M72100)
- DAYTON Exhaust Fan, 24 In, 115 V, 5448 CFM (1BLJ7)
- Multifan Direct Drive Corrosion Resistant Shutter Mount Fans