Shop All Direct Drive Corrosion Resistant Fans
Multifan
Exhaust Fan, 18 In, 240V
Mfr # V4E45K1M71100
Zoro # G6089334
product price: $639.99
/ea
Free Shipping & Returns
$639.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 18 in
- Fan Voltage 240V AC
- Exhaust/Supply Fan Motor HP 1/4 hp
- CFM @ 0.000-In. SP 3,750 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # V4E45K1M71100
- Zoro # G6089334
- Country of Origin Netherlands
- Category Direct Drive Corrosion Resistant Fans
Dimensions
Blade Dia. | 18 in |
Max. Depth (In.) | 10 15/16 in |
Dimension D (In.) | 7 9/16 in |
Dimension B (In.) | 23 3/8 in |
Dimension E (In.) | 3 5/16 in |
Height (In.) | 23 3/8 in |
Dimension C (In.) | 19 5/16 in |
Width (In.) | 23 3/8 in |
Dimension A (In.) | 21 7/16 in |
Overall Height | 23 3/8 in |
Overall Width | 23 3/8 in |
For Cut-Out Height | 19 1/2 in |
Profile Height Family | High |
Overall Depth | 10 15/16 in |
For Cut-Out Width | 19 7/16 in |
Manufacturer Warranty Length | 3 yr |
Blade Diameter | 18 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 18 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 3,800 cfm, For Cut-Out Height 19 1/2 in, For Cut-Out Width 19 7/16 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 3,750 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Valve Cores, 6, w/Wrench (SF3805)
- ZORO SELECT 12x24x4 Synthetic Pleated Air Filters (786EK6)
- FRIEDRICH Drain Pan, 8" W (VPDP2)
- KOCH FILTER 16x24x2 Standard Capacity Pleated Filter, MERV 8 (102-700-053)
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- MULTIFAN Exhaust Fan, 28 In, 230/460V, 3PH (V4D71K1M71100)
- MULTIFAN Exhaust Fan, 12 In, 120V (V4E30K1M71100)
- GLOBAL INDUSTRIAL 8 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292657)
- GLOBAL INDUSTRIAL 10 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292658)
- GLOBAL INDUSTRIAL 12 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292659)
- GLOBAL INDUSTRIAL 6 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292656)
- Multifan Direct Drive Corrosion Resistant Fans