Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Multifan
Exhaust Fan, 16 In, 240V
Mfr # V4E40K1M71100
Zoro # G8486423
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 16 in
- Fan Voltage 240V AC
- Number of Blades 6
- Frame Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # V4E40K1M71100
- Zoro # G8486423
- Country of Origin Netherlands
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 16 in |
Dimension A (In.) | 19 1/2 in |
Max. Depth (In.) | 10 15/16 in |
Dimension E (In.) | 3 5/16 in |
Dimension B (In.) | 21 3/8 in |
Dimension C (In.) | 17 5/16 in |
Height (In.) | 21 3/8 in |
Dimension D (In.) | 7 9/16 in |
Width (In.) | 21 3/8 in |
Overall Height | 21 3/8 in |
Overall Width | 21 3/8 in |
For Cut-Out Height | 17 1/2 in |
Overall Depth | 10 15/16 in |
Blade Diameter | 16 in |
For Cut-Out Width | 17 7/16 in |
Profile Height Family | High |
Manufacturer Warranty Length | 3 yr |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 3,000 cfm, For Cut-Out Height 17 1/2 in, For Cut-Out Width 17 7/16 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 2,930 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK 750-1500W 120V Commercial Fan Forced Wall Heater (CWH1151DSF)
- MEPCO Steam Trap, 3/4" NPT Outlet, SS Disc (MD-66)
- DAYTON Portable Blower, 1 HP, 120 V, 3 speed (4XLE2)
- TACO Air Separator, 2 in., 150psi, Automatic (49-200T-2)
- MULTIFAN Exhaust Fan, 10 In, 120V (V4E25K2M72100)
- MULTIFAN Exhaust Fan, 10 In, 240V (V2E25K1M72100)
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- MULTIFAN Exhaust Fan, 12 In, 240V (V4E30K2M71100)
- MULTIFAN Exhaust Fan, 12 In, 240V (V2E30K6M71100)
- MULTIFAN Exhaust Fan, 24 In, 240V (V6E63K1M71100)
- CANARM Shutter Fan, 16In Bld Dia, Galvalume, 120 (GSF3-16A)
- Multifan Direct Drive Corrosion Resistant Shutter Mount Fans