Shop All Belt Driven Exhaust Fans
Multifan
Exhaust Fan, 16 In, 230/460V, 3PH
Mfr # V4D40K5M71100
Zoro # G5515632
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 16 in
- Exhaust/Supply Fan Motor HP 13/64 hp
- Voltage 230/460
- Motor RPM 1,580 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # V4D40K5M71100
- Zoro # G5515632
- Country of Origin Netherlands
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 16 in |
Dimension A (In.) | 19 1/2 in |
Width (In.) | 21 3/8 in |
Dimension B (In.) | 21 3/8 in |
Max. Depth (In.) | 10 15/16 in |
Dimension D (In.) | 7 9/16 in |
Dimension E (In.) | 3 5/16 in |
Dimension C (In.) | 17 5/16 in |
Height (In.) | 21 3/8 in |
Overall Height | 21 3/8 in |
Overall Width | 21 3/8 in |
For Cut-Out Height | 17 1/2 in |
Profile Height Family | High |
Manufacturer Warranty Length | 3 yr |
For Cut-Out Width | 17 7/16 in |
Blade Diameter | 16 in |
Overall Depth | 10 15/16 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 2,970 cfm, For Cut-Out Height 17 1/2 in, For Cut-Out Width 17 7/16 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 2,930 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTIFAN Line Volt Mechanical Tstat, Spring, 32 Degrees to 105 Degrees F, SPDT (T15-WD)
- NORDFAB Hose Adapter, 12 in Duct Dia, Galvanized Steel, 22 GA, 12" W x 4" L x (8040401972)
- BOSCH Low Side Manual Service Coupler For R-134A (18190A)
- EBM-PAPST Axial Fan, Square, 115/230V AC, 1 Phase, 47.1 cfm, 3 3/16 in W. (AC8300HU-008)
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- MULTIFAN Exhaust Fan, 18 In, 230/460V, 3PH (V4D45K9M71100)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K1M10338)
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- MULTIFAN Agricultural Exhaust Fan, 240V, 23/32 HP (C8E92K0M10038)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K0M10338)
- DAYTON Exhaust Fan, 24 In, Less Drive Package (1AHA1)
- Multifan Belt Driven Exhaust Fans