Shop All Belt Driven Exhaust Fans
Multifan
Exhaust Fan, 16 In, 120V
Mfr # V4E40K2M71100
Zoro # G7503465
original price:
$629.99
8% off
new price: $574.99
/ea
Free Shipping & Returns
$574.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 16 in
- Exhaust/Supply Fan Motor HP 13/64 hp
- Dimension B (In.) 21 3/8 in
- Sq. Opening Required (In.) 17 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # V4E40K2M71100
- Zoro # G7503465
- Country of Origin Netherlands
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 16 in |
Dimension B (In.) | 21 3/8 in |
Height (In.) | 21 3/8 in |
Dimension C (In.) | 17 5/16 in |
Dimension E (In.) | 3 5/16 in |
Dimension A (In.) | 19 1/2 in |
Max. Depth (In.) | 10 15/16 in |
Width (In.) | 21 3/8 in |
Dimension D (In.) | 7 9/16 in |
Overall Height | 21 3/8 in |
Overall Width | 21 3/8 in |
Profile Height Family | High |
Overall Depth | 10 15/16 in |
For Cut-Out Height | 17 1/2 in |
Blade Diameter | 16 in |
Manufacturer Warranty Length | 3 yr |
For Cut-Out Width | 17 7/16 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 16 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 2,950 cfm, For Cut-Out Height 17 1/2 in, For Cut-Out Width 17 7/16 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 2,930 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOP-VAC 9010733 Filter Disc Reusable 3PK (901-07-00)
- DAYTON Exhaust Ventilator, 208-230/460 Volts (7CF84)
- KOCH Panel Filter, 4-Ply, 20x88-92, MERV11 (134-2022-04)
- L.B. WHITE Ignitor (571662)
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- MULTIFAN Agricultural Exhaust Fan, 240V, 23/32 HP (C8E92K0M10038)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K1M10338)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K0M10338)
- MULTIFAN Exhaust Fan, 16 In, 230/460V, 3PH (V4D40K5M71100)
- DAYTON Heavy Duty Fan, 19,922 cfm, 208-230/460V (7M8B9)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF23)
- Multifan Belt Driven Exhaust Fans