Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Multifan
Exhaust Fan, 14 In, 240V
Mfr # V4E35K3M71100
Zoro # G6075106
original price:
$762.73
45% off
new price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 14 in
- Fan Voltage 240V AC
- Number of Blades 6
- Frame Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # V4E35K3M71100
- Zoro # G6075106
- Country of Origin Netherlands
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 14 in |
Height (In.) | 19 3/8 in |
Dimension C (In.) | 15 3/8 in |
Dimension A (In.) | 17 1/2 in |
Width (In.) | 19 3/8 in |
Dimension D (In.) | 7 9/16 in |
Dimension E (In.) | 3 5/16 in |
Max. Depth (In.) | 10 7/8 in |
Dimension B (In.) | 19 7/16 in |
Overall Width | 20 7/8 in |
Overall Height | 20 7/8 in |
For Cut-Out Height | 15 1/2 in |
Manufacturer Warranty Length | 3 yr |
Profile Height Family | High |
Overall Depth | 12 1/2 in |
Blade Diameter | 14 in |
For Cut-Out Width | 15 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 14 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 2,150 cfm, For Cut-Out Height 15 1/2 in, For Cut-Out Width 15 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 2,160 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Capillary Tube, .054 ID x 100 ft. (BC54X100)
- DYNA-GLO Replacement Thermocouple For Radiant Heater (2201591)
- RAYCHEM Splice and Tee Kit (255063-000)
- KING ELECTRIC Kcv Cove Heater 34" 208V 420W White (KCV2004-W)
- MULTIFAN Exhaust Fan, 12 In, 240V (V2E30K6M71100)
- MULTIFAN Exhaust Fan, 24 In, 240V (V4E63K1M71100)
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- MULTIFAN Exhaust Fan, 20 In, 230/460V, 3PH (V4D50K9M71100)
- MULTIFAN Exhaust Fan, 20 In, 240V (V4E50K1M71100)
- MULTIFAN Exhaust Fan, 24 In, 240V (V6E63K1M71100)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- Multifan Direct Drive Corrosion Resistant Shutter Mount Fans