Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Multifan
Exhaust Fan, 12 In, 240V
Mfr # V2E30K6M71100
Zoro # G4973306
product price: $770.99
/ea
Free Shipping & Returns
$770.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, High Performance
- Blade Dia. 12 in
- Fan Voltage 240V AC
- Number of Blades 6
- Frame Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # V2E30K6M71100
- Zoro # G4973306
- Country of Origin Netherlands
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 12 in |
Dimension B (In.) | 17 7/16 in |
Dimension A (In.) | 15 9/16 in |
Dimension D (In.) | 7 9/16 in |
Width (In.) | 17 7/16 in |
Height (In.) | 17 7/16 in |
Dimension C (In.) | 13 3/8 in |
Max. Depth (In.) | 10 7/8 in |
Dimension E (In.) | 3 5/16 in |
Overall Height | 17 7/16 in |
Overall Width | 17 7/16 in |
For Cut-Out Height | 13 1/2 in |
For Cut-Out Width | 13 1/2 in |
Profile Height Family | High |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 12 1/2 in |
Blade Diameter | 12 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 2,210 cfm, For Cut-Out Height 13 1/2 in, For Cut-Out Width 13 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 2,200 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUNTER Ceiling Fan Downrod, 48", Cottage White (99204)
- DAYTON Aluminum 21.25"D, 30.4"H Roof Fan w.Motor (56JN90)
- DAYTON Replacement Propeller for 30" Fan (VE1VCG2PG)
- AIR HANDLER 18x18x1 Synthetic Pleated Air Filter, MERV 11 (2DYT1)
- MULTIFAN Exhaust Fan, 20 In, 120V (V4E50K2M71100)
- MULTIFAN Exhaust Fan, 20 In, 240V (V4E50K1M71100)
- MULTIFAN Exhaust Fan, 20 In, 230/460V, 3PH (V4D50K9M71100)
- MULTIFAN Exhaust Fan, 24 In, 240V (V6E63K1M71100)
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- DAYTON Exhaust Fan, 24 In, 115 V, 5448 CFM (1BLJ7)
- Multifan Direct Drive Corrosion Resistant Shutter Mount Fans