Shop All Belt Driven Exhaust Fans
Multifan
Exhaust Fan, 1125 rpm, 1 Phase
Mfr # C6E63K0M10049
Zoro # G2481599
product price: $1,053.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,053.99
Free 30-Day Returns
Key Features
- Type Preassembled High Efficiency, Direct Drive, Cone
- Propeller Dia. (In.) 24 in
- HP 1/2 hp
- Voltage 240
- Max. Ambient Temp. (F) 140 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # C6E63K0M10049
- Zoro # G2481599
- Country of Origin Netherlands
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 24 in |
Max. Depth (In.) | 20 in |
Height (In.) | 34 1/2 in |
Width (In.) | 34 1/2 in |
Overall Height | 34 1/2 in |
Blade Diameter | 24 in |
Overall Depth | 20 in |
Overall Width | 34 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 8,170 cfm, Frame Finish Powder Coated, Frame Material Fiberglass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER LGR Commercial Dehumidifier (XD-85L2)
- EXTRACT-ALL HEPA Filter for SP-400, High Capacity (F-400-2)
- ILC FILTER 16X20X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 155 X 195 X 075 MADE IN TH (WY-0J3T-8)
- AUBURN MANUFACTURING Cable100ft Gto-15 Ign Cable -40to140 (E60-100)
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- MULTIFAN Agricultural Exhaust Fan, 240V, 23/32 HP (C8E92K0M10038)
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- MULTIFAN Exhaust Fan, 16 In, 230/460V, 3PH (V4D40K5M71100)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K0M10338)
- MULTIFAN Exhaust Fan, 18 In, 230/460V, 3PH (V4D45K9M71100)
- DAYTON Std Duty Fan, 18,408 cfm, 115/208-230V (7CF22)
- Multifan Belt Driven Exhaust Fans