Shop All Fan Speed Control
Multifan
Corr Res Air Circ, 36 In, 12,000 cfm, 240V
Mfr # TURB036
Zoro # G3418326
original price:
$1,344.99
13% off
Free Shipping & Returns
$1,157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240V AC
- Oscillating No
- Includes Mounting Yoke
- Sound Level 61 dBA
- Blade Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multifan
- MFR # TURB036
- Zoro # G3418326
- Country of Origin Netherlands
- Category Fan Speed Control
Dimensions
Blade Dia. | 36" |
Outside Dia. | 37-1/2" |
Max. Depth | 17-1/4" |
Height | 37 1/2 in |
Width | 37 1/2 in |
Shaft Dia. | 3/4 in |
Blade Diameter | 36 in |
Depth | 17 1/4 in |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 36 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 240V AC, 1 Phase, CFM High 12,000, Motor HP 1/2 hp, Motor RPM 770, Operating Amps 3.2, Fan Mounting Location Fan Head Only, Fan Accessory Style Corrosion Resistant, Sound Level 61 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 768, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/2 In., Height 37 1/2 in, Width 37 1/2 in, Max. Depth 17-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 20x25x1, MERV 7, Standard Capacity, Synthetic, GR5WM720251, White (GR5WM720251)
- ROBINAIR Refrigerant Recovery Machine, 2-Port Type (25700)
- YELLOW JACKET Mechanical Manifold Gauge Set, 4-Valve (46010)
- DAYTON Propeller, Dia 6 5/8 In, 25 Degree Pitch (5JLP4)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- MULTIFAN Temp Var Spd Control, 10 Amp, 120/240 V (VFSA-10S)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- Multifan Controls