Shop All Fan Speed Control
Multifan
Corr Res Air Circ, 36 In, 12,000 cfm, 115V
Mfr # TURBO36/120
Zoro # G1125363
product price: $734.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$734.99
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Assembled Yes
- Oscillating No
- Drive Type Direct Drive
- Cord Length 10 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # TURBO36/120
- Zoro # G1125363
- Country of Origin Netherlands
- Category Fan Speed Control
Dimensions
Cord Length | 10 ft. |
Height | 37 1/2 in |
Blade Dia. | 36" |
Shaft Dia. | 3/4 in |
Outside Dia. | 37-1/2" |
Width | 37 1/2 in |
Max. Depth | 17-1/4" |
Blade Diameter | 36 in |
Depth | 17 1/4 in |
Fan Cord Length | 10 ft |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 36 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 12,000, Motor HP 1/2 hp, Motor RPM 780, Operating Amps 6.3, Fan Mounting Location Fan Head Only, Fan Accessory Style Corrosion Resistant, Sound Level 61 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 756, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 37-1/2 In., Height 37 1/2 in, Width 37 1/2 in, Max. Depth 17-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME STANDING PILOT GAS VALVE, SLOW OPENING, 3/ (VR8300H4501)
- GLOBAL INDUSTRIAL Pleated MERV 8 Standard Capacity Air Filter, 20W x 14H x 2D (B2318753)
- SPEEDCLEAN Condenser Cleaning Gun Assembly, 2 lb. (SC-CS-100)
- DAYTON Hydronic Unit Heater, 29" H, 2900 cfm (5PV34)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- MULTIFAN Wall Mount Bracket, Steel, Black (BRACKETW30)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- FANTECH Inline Centrifugal Duct Fan, 4 In. Dia. (FG4)
- Multifan Fan Speed Control