Shop All Fan Speed Control
Multifan
Corr Res Air Circ, 28 In, 10,000 cfm, 115V
Mfr # FXSTIR30-2/120
Zoro # G3500271
original price:
$860.19
18% off
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115V AC
- Wire Guard Finish Plastic Coated White
- Height 33 in
- Motor RPM 1000
- Thermal Protection Auto
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multifan
- MFR # FXSTIR30-2/120
- Zoro # G3500271
- Country of Origin Netherlands
- Category Fan Speed Control
Dimensions
Height | 33 in |
Outside Dia. | 33" |
Max. Depth | 19-1/2" |
Blade Dia. | 30" |
Shaft Dia. | 3/4 in |
Width | 33 in |
Cord Length | 10 ft. |
Blade Diameter | 30 in |
Fan Cord Length | 10 ft |
Depth | 19 1/2 in |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, 1 Speeds, Voltage 115V AC, 1 Phase, CFM High 10,000, Motor HP 1/2 hp, Motor RPM 1000, Operating Amps 6.7, Fan Mounting Location Fan Head Only, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 804, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 19-1/2 In., Cord Length 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Weather Seal, 40" H, 5" W (AC41WX)
- PLASTIC SUPPLY Tee, 8 in Duct Dia, Type I PVC, 18-5/8" L (PVCT08)
- ARMSTRONG INTERNATIONAL Steam Trap, 250 psi, 400F, 5 In. L (811-075-250)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- MULTIFAN Ceiling Mount Bracket, Steel (CHBRACKET20)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- MULTIFAN Temp Var Spd Control, 10 Amp, 120/240 V (VFSA-10S)
- TJERNLUND PRODUCTS Fan Speed Control, 115V, 8A (COP2)
- Multifan Controls