Shop All Fan Speed Control
Multifan
Ceiling Mount Bracket, Steel
Mfr # CHBRACKET20
Zoro # G0863633
original price:
$16.69
10% off
new price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Accessory Material Steel
- Fan Accessory Color Black
- Fan Accessory Type Bracket
- For Use With FXSTIR20-3, FXSTIR20-3/120, FXSTIR24-3/120, FXSTRI24-3
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # CHBRACKET20
- Zoro # G0863633
- Country of Origin China
- Category Fan Speed Control
Details
Item | Mounting Bracket |
Fan Accessory Material | Steel |
Fan Accessory Color | Black |
Fan Accessory Type | Bracket |
For Use With | FXSTIR20-3, FXSTIR20-3/120, FXSTIR24-3/120, FXSTRI24-3 |
Material | Steel |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With FXSTIR20-3, FXSTIR20-3/120, FXSTIR24-3/120, FXSTRI24-3, Finish Black, Black, Mounting Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Low Capacity Gas Valve (710-101)
- ACCUMULAIR Pleated Air Filter, 16" x 22" x 1", 4 Pack (FB16X22A_4)
- FRIGIDAIRE Door Bin (240323002)
- SPEEDI-BOOT Duct Start/Take Off Collar, 6" Duct Dia (SC-06)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- MULTIFAN Ceiling Mount Bracket, Steel, Black (CHBRACKET30)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Almond (CTFSQ-F-AL)
- Multifan Fan Speed Control