Shop All Fan Speed Control
Multifan
Ceiling Mount Bracket, Steel, Black
Mfr # CHBRACKET30
Zoro # G1269231
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fan Accessory Material Steel
- Fan Accessory Type Bracket
- For Use With FXSTIR30-2, FXSTIR30-2/120, TURB036, TURBO36/120
- Fan Accessory Color Black
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # CHBRACKET30
- Zoro # G1269231
- Country of Origin China
- Category Fan Speed Control
Details
Item | Mounting Bracket |
Fan Accessory Material | Steel |
Fan Accessory Type | Bracket |
For Use With | FXSTIR30-2, FXSTIR30-2/120, TURB036, TURBO36/120 |
Fan Accessory Color | Black |
Material | Steel |
Description
Mounting Bracket, Fan Accessory Type Mounting Bracket, Steel, For Use With FXSTIR30-2, FXSTIR30-2/120, TURB036, TURBO36/120, Finish Black, Black, Mounting Ceiling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VORNADO HEAT Velocity 3 Heater (EH1-0159-06)
- SIEMENS Immersion Sensor, 2.5" Probe, 1k ohm (QAE2012.005)
- BROAN Electric Wall Heater, 1000 W, 120/240VAC, White (9810WH)
- FELLOWES Large Carbon Air Filters, for FEL9286201, 4 pk. (FEL9324201)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 115V (TURBO36/120)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- MULTIFAN Hardwired Corr Res Air Circ, 20 In (FXSTIR20-3/120)
- MULTIFAN Temp Var Spd Control, 10 Amp, 120/240 V (VFSA-10S)
- MULTIFAN Var Spd Control, 10 Amp, 120/240 V (VFMVS-1S)
- MULTIFAN Corr Res Air Circ, 36 In, 12,000 cfm, 240V (TURB036)
- DAYTON Speed Control, Adjustable, Slide, 120v, 1a (1AGV3)
- Multifan Fan Speed Control