Shop All Air Circulators
Multifan
Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM
Mfr # FXCIRC30-2230BB
Zoro # G3377075
product price: $874.99
/ea
Free Shipping & Returns
$874.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 10,000 CFM
- Voltage 240VAC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # FXCIRC30-2230BB
- Zoro # G3377075
- Country of Origin Netherlands
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Blade Dia. | 30" |
Width | 33" |
Max. Depth | 19-1/2" |
Shaft Dia. | 3/4" |
Outside Dia. | 33" |
Depth | 19 1/2 in |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 240V AC, 1 Phase, CFM High 10,000, Motor HP 1/2 hp, Motor RPM 1000, Operating Amps 3.1, Fan Mounting Location Fan Head Only, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 670, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 19-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA Variable Heat Control Knob, 5 In. W (VHC-32)
- SUPCO Thermostat, Limit & Plenum, Range 190-150F (SHL503)
- SCHNEIDER ELECTRIC Valve, 1/2", Stem Up Open, 2.2 gpm (VB-7213-0-4-3)
- DIAL MFG Pump (73092)
- MULTIFAN Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM (B4E4003M11100P)
- MULTIFAN Air Circulator 24" Non-Oscillating, 115VAC, 8000 CFM (FXCIRC24-3120BB)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- XPOWER Air Circulator 115VAC , (FC-420)
- ALORAIR ZEUS 900 blower 950 CFM WITH 1.8 AMPs red (Zeus 900-Red)
- K-TOOL INTERNATIONAL 24" Waterproof Oscillating Pedestal Fan (KTI77726)
- Multifan Air Circulators