Shop All Air Circulators
Multifan
Air Circulator 24" Non-Oscillating, 115VAC, 8000 CFM
Mfr # FXCIRC24-3120BB
Zoro # G2481626
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 24"
- Oscillation Non-Oscillating
- Air Flow 8000 CFM
- Voltage 115VAC
- Number of Speeds Variable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # FXCIRC24-3120BB
- Zoro # G2481626
- Country of Origin Netherlands
- Category Air Circulators
Dimensions
Blade Diameter | 24" |
Height | 27" |
Shaft Dia. | 9/16" |
Outside Dia. | 27" |
Blade Dia. | 24" |
Width | 27" |
Cord Length | 10 ft. |
Max. Depth | 14" |
Fan Cord Length | 10 ft |
Depth | 14 in |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 24 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 115V AC, 1 Phase, CFM High 8000, Motor HP 1/3 hp, Motor RPM 1750, Operating Amps 3.8, Fan Mounting Location Fan Head Only, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 410, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 27 In., Height 27 in, Width 27 in, Max. Depth 14 In., Cord Length 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 3 in. D X 3 in. D Adjustable 90 deg Steel Stove Pipe Elbow (BM0345)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17602506)
- NORDFAB Round Duct Reducer, 5 in x 4 in Duct Dia, Galvanized Steel, 22 ga GA, 5 in W, 7" L, 5 in H (8040025867)
- EATON CUTLER-HAMMER Contactor, 2N/O Auxiliary Contacts (C320KGS4)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- MULTIFAN Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM (B4E4003M11100P)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- DAYTON Light-Duty Industrial Fan 24" Non-Oscillating, 115VAC, 3800/5450 CFM (2LY97B)
- DAYTON Standard-Duty Quiet-Design Industrial Fan 18" Oscillating, 115VAC, 1805/2113/2600 CFM (20934)
- GLOBAL INDUSTRIAL 12 Industrial Floor Fan (258323)
- Multifan Air Circulators