Shop All Air Circulators
Multifan
Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM
Mfr # B4E4003M11100P
Zoro # G3365652
product price: $791.99
/ea
Free Shipping & Returns
$791.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Diameter 16"
- Oscillation Non-Oscillating
- Air Flow 3250 CFM
- Voltage 120VAC
- Number of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # B4E4003M11100P
- Zoro # G3365652
- Country of Origin Netherlands
- Category Air Circulators
Dimensions
Blade Diameter | 16" |
Height | 20-1/2" |
Cord Length | 10 ft. |
Shaft Dia. | 17/32" |
Outside Dia. | 20" |
Max. Depth | 17-1/2" |
Blade Dia. | 16" |
Width | 20-1/2" |
Depth | 17 1/2 in |
Fan Cord Length | 10 ft |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 16 in, Mobile, Non-Oscillating, 1 Speeds, Voltage 120V AC, 1 Phase, CFM High 3790, Motor HP 1/4 hp, Motor RPM 1600, Fan Mounting Location Floor, Fan Accessory Style Corrosion Resistant, Sound Level 50 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 280, Motor Type Capacitor Start, Drive Type Direct Drive, Outside Dia. 20 In., Height 20 1/2 in, Width 20 1/2 in, Max. Depth 17-1/2 In., Cord Length 10 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YELLOW JACKET Charging/Vacuum Hose, 60 In, Yellow (14560)
- WHYNTER 14000 BTU Portable Air Conditioner and Heater, Filter Plus Autopump (ARC-148MHP)
- BEVERAGE-AIR Door Gasket, 21-1/2" x 31-1/2" (703-587C)
- OLIMPIA SPLENDID 12,000 BTU WiFi 3-in-1 Portable Air Conditioner, 115V (2261)
- MULTIFAN Air Circulator 30" Non-Oscillating, 115VAC, 10,000 CFM (FXCIRC30-2120BB)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- MULTIFAN Air Circulator 24" Non-Oscillating, 115VAC, 8000 CFM (FXCIRC24-3120BB)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- DAYTON Standard-Duty Industrial Fan 24" Non-Oscillating, 208-230/460VAC, 6000 CFM (1VCG7)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- Multifan Air Circulators