Shop All Belt Driven Exhaust Fans
Multifan
Agricultural Exhaust Fan, 240V, 23/32 HP
Mfr # C8E92K0M10038
Zoro # G9900037
product price: $1,233.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,233.99
Free 30-Day Returns
Key Features
- Type Preassembled High Efficiency, Direct Drive, Cone
- Propeller Dia. (In.) 36 in
- HP 3/4 hp
- Voltage 240
- Opening Required H (In.) 45 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # C8E92K0M10038
- Zoro # G9900037
- Country of Origin Netherlands
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 36 in |
Height (In.) | 50 1/2 in |
Max. Depth (In.) | 50 1/2 in |
Flange Width (In.) | 2 in |
Width (In.) | 50 1/2 in |
Cone Dia. (In.) | 50 1/2 in |
Venturi Depth (In.) | 8 1/4 in |
Overall Width | 50 1/2 in |
Overall Depth | 50 1/2 in |
Overall Height | 50 1/2 in |
For Cut-Out Height | 45 1/4 in |
Overall Diameter | 50 1/2 in |
Manufacturer Warranty Length | 3 yr |
Blade Diameter | 36 in |
For Cut-Out Width | 45 1/4 in |
For Cutout HxW | 45 1/4 in x 45 1/4 in |
Description
Agricultural Exhaust Fan, Assembled Unassembled, Blade Diameter 36 in, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 12,500 cfm, For Cut-Out Height 45 1/4 in, For Cut-Out Width 45 1/4 in, Frame Finish Polished, Frame Material Fiberglass, Guard Finish Smooth, Includes Cone, Exhaust Screen, Housing, Instructions, Intake Shutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Air Curtain, Low Profile, 36 In (LPV236-1UD-OB)
- SUPCO Mini-Split Run Cap, 7.5MFD x 450V (RC7.5X450)
- GLOBAL INDUSTRIAL Plug In Dehumidifier Control 120V, 15A, Analog 30-90% Relative Humidity (246113)
- DAYTON Light Duty Industrial Fan, 30 in, Non-Oscillating, 115VAC, 4650/7250 CFM (1RWB4)
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K0M10338)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K1M10338)
- MULTIFAN Exhaust Fan, 16 In, 230/460V, 3PH (V4D40K5M71100)
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- DAYTON Med Duty Fan, 17,709 cfm, 115/208-230V (7M817)
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V (7M841)
- Multifan Belt Driven Exhaust Fans