Shop All Belt Driven Exhaust Fans
Multifan
Agricultural Exhaust Fan, 240V, 21/32 HP
Mfr # C6E63K0M10338
Zoro # G9900055
product price: $1,353.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,353.99
Free 30-Day Returns
Key Features
- Type Preassembled High Efficiency, Direct Drive, Cone
- Propeller Dia. (In.) 24 in
- CFM @ 0.000-In. SP 8170
- HP 2/3 hp
- Voltage 240
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multifan
- MFR # C6E63K0M10338
- Zoro # G9900055
- Country of Origin Netherlands
- Category Belt Driven Exhaust Fans
Dimensions
Propeller Dia. (In.) | 24 in |
Height (In.) | 34 5/8 in |
Max. Depth (In.) | 35 3/4 in |
Width (In.) | 34 5/8 in |
Flange Width (In.) | 2 in |
Venturi Depth (In.) | 8 1/4 in |
Cone Dia. (In.) | 35 3/4 in |
Overall Diameter | 35 3/4 in |
For Cut-Out Height | 30 3/4 in |
Overall Depth | 35 3/4 in |
Overall Width | 34 5/8 in |
For Cut-Out Width | 30 3/4 in |
Overall Height | 34 5/8 in |
Manufacturer Warranty Length | 3 yr |
Blade Diameter | 24 in |
For Cutout HxW | 30 3/4 in x 30 3/4 in |
Description
Agricultural Exhaust Fan, Assembled Unassembled, Blade Diameter 24 in, Blade Material Polypropylene, Exhaust Airflow @ 0.000 in SP 8,170 cfm, For Cut-Out Height 30 3/4 in, For Cut-Out Width 30 3/4 in, Frame Finish Polished, Frame Material Fiberglass, Guard Finish Smooth, Includes Cone, Exhaust Screen, Housing, Instructions, Intake Shutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 2.5"x25ft. (2001-0250-1025)
- TEMPEST Mobile Air Circulator 24" Non-Oscillating, 115/208-230VAC, 12,867 CFM (913-1260)
- DAYTON Shutter Mount Exhaust Fan, 16", Variable Speed, 1095 cfm (484X39)
- RANCO Pressure Switch, High Pressure App, Auto Reset, 450psi Open, 250psi Close (RHS-450250)
- MULTIFAN Exhaust Fan, 18 In, 230/460V, 3PH (V4D45K9M71100)
- MULTIFAN Exhaust Fan, 14 In, 120V (V4E35K4M71100)
- MULTIFAN Exhaust Fan, 16 In, 120V (V4E40K2M71100)
- MULTIFAN Exhaust Fan, 16 In, 230/460V, 3PH (V4D40K5M71100)
- MULTIFAN Agricultural Exhaust Fan, 240V, 23/32 HP (C8E92K0M10038)
- MULTIFAN Agricultural Exhaust Fan, 240V, 21/32 HP (C6E63K1M10338)
- TPI INDUSTRIAL Commercial Exhaust Fan, 48", Belt-Drive, 230/460V, 1HP, 3-Ph, Gray (CE-48B-3)
- Multifan Belt Driven Exhaust Fans