Shop All Nail Pullers, Wrecking and Pry Bars
Multi-Wedge
Pry Bar, Polycarbonate, 3 pcs.
Mfr # 3500
Zoro # G5367792
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material polycarbonate
- Overall Length 7 in
- Pry Bar Sub-Category Pry Bars
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Wedge
- MFR # 3500
- Zoro # G5367792
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 7 in |
Width (In.) | 1 in |
Height (In.) | 1/2 in |
Length (In.) | 7 in |
Bar Width | 1 in |
End Width | 1 in |
Details
Color | Black |
Material | polycarbonate |
Pry Bar Sub-Category | Pry Bars |
Number of Pieces | 3 |
Item | Pry Bar Kit |
Type | 3 pieces, Non-Sparking |
Set Type | Pry Bar Set |
Storage Container Type | None |
Bars Included | 3 Pry Bars |
Non-sparking - Tether Ready | N Yes |
Non-Sparking | Yes |
End Style | Wedge |
End Angle Style | Straight |
Bar Material | High Impact Polycarbonate |
Includes Handle | No |
Safety Features | Non-Sparking |
Description
The Multi-Wedge 3500 Pry Bar Kit is the best choice for working in tight, confined spaces. It's perfect for prying up boards and nails, as well as pulling out staples. This polycarbonate pry bar kit comes with 3 pieces of black bars that are 1 inch wide and 1/2 inch high. The 7-inch long bars feature a non-sparking material that makes them ideal for use around electrical wiring and gas lines. For a strong yet lightweight tool that you can rely on to do the job, choose the Multi-Wedge 3500 Pry Bar Kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (45374)
- DURSTON MANUFACTURING RAIL MAG TL 1/2" SKT STUDS/T BOLT 10 PK (VIMR-SC)
- WESTWARD Transfer Punch, 29/64 In Tip, 4-7/8 In L (22N811)
- SURTEK Flat Bastard File 6 (120331)
- MULTI-WEDGE Pry Bar Kit, Polyethylene, 3 pcs. (3400)
- MAYHEW PRY BAR 30 INCH (MAY41285)
- SUNEX PRY BAR SET 4 PC DLX (SU9804)
- LFI Pinch Point Pry Bar, 66 in. L, HCS, Blue (ER0069)
- SUNEX Pry Bar, Professional, Set, 3 pcs. (9803)
- VAUGHAN Flat Pry Bar, Rocker w/Hook, 15 In (45301)
- BOSCH 2 Jaw, 2 Ton Mechanical Grip-0-Matic Puller (1022)
- Multi-Wedge Nail Pullers, Wrecking and Pry Bars