Shop All Nail Pullers, Wrecking and Pry Bars
Multi-Wedge
Pry Bar Kit, Polyethylene, 3 pcs.
Mfr # 3400
Zoro # G5367801
product price: $12.49
/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyethylene
- Overall Length 7 in
- Pry Bar Sub-Category Pry Bars
- Number of Pieces 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Wedge
- MFR # 3400
- Zoro # G5367801
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 7 in |
Width (In.) | 1 in |
Height (In.) | 1/2 in |
Length (In.) | 7 in |
End Width | 1 in |
Bar Width | 1 in |
Details
Color | Orange |
Material | Polyethylene |
Pry Bar Sub-Category | Pry Bars |
Number of Pieces | 3 |
Item | Pry Bar Kit |
Type | 3 pieces, Non-Sparking |
End Style | Wedge |
Safety Features | Non-Sparking |
Non-Sparking | Yes |
Includes Handle | No |
Storage Container Type | None |
End Angle Style | Straight |
Non-sparking - Tether Ready | N Yes |
Set Type | Pry Bar Set |
Bar Material | Polyethylene |
Bars Included | 3 Pry Bars |
Description
Pry Bar Kit, Set Type Pry Bar Set, Bars Included 3 Pry Bars, Number of Pieces 3, End Style Wedge, Bar Width 1 in, End Width 1 in, Overall Length 7 in, Bar Material Polyethylene, End Angle Style Straight, Storage Container Type None, Non-Sparking Yes, Includes Handle No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-15/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1937)
- KD TOOLS Dead Blow Hammer 33 oz. (82242)
- KNIPEX 7 1/2 in Wire Stripper 32 to 7 AWG (12 42 195)
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 3In (215-001023)
- MULTI-WEDGE Pry Bar, Polycarbonate, 3 pcs. (3500)
- MAYHEW 14 In. Line-Up Pry Bar (40000)
- THE MAGNET SOURCE MAGNETIZE/DEMAGNETIZE DS (07524)
- BON TOOL Bon 27-197 San Angelo Digging Bar, 14 Lb 60" (27-197)
- URREA Hexagonal Crowbar 1"X 68" (2850)
- LEATHERHEAD TOOLS Halligan Bar, 42 in. Handle, Forged (LB-42)
- ESTWING 24" Wrecking, Demolition Bar and Pry Tool (42499)
- Multi-Wedge Pullers and Separators