Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 24"x 24"x 2", MERV 8
Mfr # 102-740-022
Zoro # G6921737
product price: $7.15
/ea
Sold in multiples of 12 for $85.80
$85.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-740-022
- Zoro # G6921737
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,24 In. x 24 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION Nutone Range Hood Indicating Filter SK5509000 8-7/16 x 11-1/4 x 3/8 (LL62F)
- RHEEM 70-21858-09 Fan Blade (70-21858-0)
- BOILERSOURCE Ceramic Fiber Rope, Round Braided, Medium Density, 1/4 in Dia., 100 Feet (CFRB-0250-100)
- DAYTON InLine Duct Blower, 11 In, Less Drive Pkg (5TCL4)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 18"x 24"x 2", MERV 8 (102-741-018)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 2", MERV 8 (102-740-016)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8 (102-740-019)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 1", MERV 8 (102-741-009)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8 (102-741-104)
- ACCUMULAIR Pleated Air Filter, 20" x 25" x 4", 3 Pack (FA20X25X4_3)
- Multi-Pleat Pleated Air Filters