Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 24"x 24"x 1", MERV 8
Mfr # 102-740-010
Zoro # G6921509
product price: $5.19
/ea
Sold in multiples of 12 for $62.28
$62.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-740-010
- Zoro # G6921509
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,24 In. x 24 In. x 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Mert1 Flame Rect Amp. 0.8 Sec (MERT1)
- JOHNSON CONTROLS Pneumatic Flare Valve, Brass, 1/2 in. (V-4332-1004)
- AIR HANDLER Mesh Air Filter, 24x24x2" (2TJ11)
- DAYTON Standard Round Axial Fan, 120V AC, 452/527 cfm (55VD36)
- MULTI-PLEAT Pleated Filter, High Temp, 24"x 24"x 4", MERV 8 (102-730-018)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 1", MERV 8 (102-740-007)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8 (102-740-019)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FB30X32X2A_6)
- Multi-Pleat Pleated Air Filters