Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 20"x 25"x 2", MERV 8
Mfr # 102-740-021
Zoro # G6921700
product price: $6.49
/ea
Sold in multiples of 12 for $77.88
$77.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-740-021
- Zoro # G6921700
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,20 In. x 25 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US STOVE CO Black Metal Ash Vacuum for Stoves (AV15E)
- JOHNSON CONTROLS Valve, 3 Way, High Temp, On/Off, Sweat 1/2 (JS3213)
- DAYTON Blower, Duct, 12 1/2 In (2C800)
- ILC FILTER 16X26X1 MERV 12 MPR 15001900 6 PIECES ACTUAL SIZE 16 X 26 X 075 MADE IN THE US (WY-0JTG-5)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 18"x 24"x 2", MERV 8 (102-741-018)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 1", MERV 8 (102-741-008)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 2", MERV 8 (102-740-016)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 24"x 2", MERV 8 (102-741-053)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 1", MERV 8 (102-741-007)
- AIR HANDLER 6x16x1 Synthetic Pleated Air Filter, MERV 7 (21C056)
- Multi-Pleat Pleated Air Filters