Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 20"x 25"x 1", MERV 8
Mfr # 102-740-009
Zoro # G6921579
Sold in multiples of 12 for $57.00
$57.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multi-Pleat
- MFR # 102-740-009
- Zoro # G6921579
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,20 In. x 25 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYCHEM Electric Heating Cable, 120VAC, 50 ft Length (P000000878)
- BOILERSOURCE Fiberglass Rope, Round Braided, Medium/High Density, 3/4 in Dia., Full Spool: 150 Feet (RFRB-0750-150)
- LUTRON 600W 3A Fan Timer (MA-T51H-WH)
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In (7YR29)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 2", MERV 8 (102-741-019)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 2", MERV 8 (102-740-017)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 24"x 2", MERV 8 (102-740-020)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8 (102-740-014)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 1", MERV 8 (102-741-010)
- KOCH FILTER Filter, Air, Box, 12 X 24 X 12, 80-85 EFF (112-651-002)
- Multi-Pleat Pleated Air Filters