Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 20"x 24"x 2", MERV 8
Mfr # 102-740-020
Zoro # G6921560
Sold in multiples of 12 for $71.88
$71.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multi-Pleat
- MFR # 102-740-020
- Zoro # G6921560
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,20 In. x 24 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR-CARE 18"x18"x1" Electrostatic Air Filter (ES18181)
- HOFFMAN Vent 77, 1/8" Air Vent 50Psi Max. (401497)
- KING ELECTRIC LPW ECO2S Wall Heater, 208V 4500W, White Dove (LPW2045-ECO-WD-R)
- LG 12,000 BTU Window Air Conditioner/Heater (LW1223HR)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 2", MERV 8 (102-740-021)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 2", MERV 8 (102-741-017)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 2", MERV 8 (102-741-020)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 14"x 20"x 1", MERV 8 (102-741-003)
- AIR HANDLER 10x20x1 Synthetic Pleated Air Filter, MERV 8 (6B986)
- Multi-Pleat Pleated Air Filters