Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8
Mfr # 102-740-019
Zoro # G6921341
product price: $5.49
/ea
Sold in multiples of 12 for $65.88
$65.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-740-019
- Zoro # G6921341
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,20 In. x 20 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER Final Filter, MERV11, SH, 24"x24"x6" (110-734-009)
- DAYTON Retaining Angle, Vertical or Horizontal (2TGJ1)
- TJERNLUND PRODUCTS Induced Draft Blower, 115, Aluminized Steel Fan, 18 in H. (HS5)
- RITTAL Radiant Enclosure Heater, 6 in. H (3105340)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 1", MERV 8 (102-741-008)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 2", MERV 8 (102-740-017)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 15"x 20"x 2", MERV 8 (102-741-015)
- MULTI-PLEAT Pleated Filter, High Temp, 24"x 24"x 4", MERV 8 (102-730-018)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- BESTAIR PRO 20 in x 25 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (AB-52025-11-2)
- Multi-Pleat Pleated Air Filters