Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 16"x 25"x 2", MERV 8
Mfr # 102-740-017
Zoro # G6921490
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-740-017
- Zoro # G6921490
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,16 In. x 25 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELCH Vacuum Pump Oil, 1 gal., 0.83 Spec Gravity (8995G-15)
- XPOWER 3/4 HP, 3200 CFM, 7.5 Amps, 4 Positions, 3 Speeds Air Mover with 3-Hour Timer and Filter Kit (X-800TF)
- FLEXAUST CO Ducting Hose, 25 ft L, Black (8411060025)
- DAYTON Roof Curb Adapter, Curb Side Sq O D 30 In (3AZL1)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 2", MERV 8 (102-740-022)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 18"x 24"x 2", MERV 8 (102-741-018)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 2", MERV 8 (102-740-053)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 1", MERV 8 (102-740-008)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 1", MERV 8 (102-740-164)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 2", MERV 8 (102-741-019)
- 3M Filtrete 24 in. W X 18 in. H X 1 in. D Polyester 11 MERV Pleated Allergen Air Filter (9821DC-6)
- Multi-Pleat Pleated Air Filters