Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 16"x 25"x 1", MERV 8
Mfr # 102-740-007
Zoro # G6921481
product price: $4.79
/ea
Sold in multiples of 12 for $57.48
$57.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-740-007
- Zoro # G6921481
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,16 In. x 25 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW ERV4BL Power Attic Vent with Thermostat, 1000 cfm, 480 sq-in Net Free Ventilating Area, Steel, Black (ERV4BL)
- EXTRACT-ALL Filter, 9 In. W, 11 In. H (F-981-1)
- FASCO Draft Inducer Blowers (A996A)
- DAYTON Recessed Electric Wall-Mount Heater, Recessed or Surface, 1500 W (2HAD7)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 2", MERV 8 (102-741-016)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8 (102-741-104)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 2", MERV 8 (102-740-022)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 2", MERV 8 (102-741-017)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 1", MERV 8 (102-740-010)
- AIR HANDLER 16x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYV3)
- Multi-Pleat Pleated Air Filters