Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 16"x 20"x 2", MERV 8
Mfr # 102-740-016
Zoro # G6921393
product price: $4.89
/ea
Sold in multiples of 12 for $58.68
$58.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-740-016
- Zoro # G6921393
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,16 In. x 20 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Potential Relay Kit (940-0001-55)
- CECO Door Louver Kit, 20x20 In (LV-IY-G 20 x 20)
- DAYTON Thermocouple (1130/1396-210)
- HI-TECH DURAVENT Exhaust Hose, 2 In. ID, 11 ft. L, Rubber (0650-0200-0001)
- MULTI-PLEAT Pleated Filter, High Temp, 24"x 24"x 4", MERV 8 (102-730-018)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 2", MERV 8 (102-741-021)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 12"x 24"x 1", MERV 8 (102-741-002)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 1", MERV 8 (102-740-164)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8 (102-740-014)
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 2", 6 Pack (FB30X36X2A_6)
- Multi-Pleat Pleated Air Filters