Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 15"x 20"x 2", MERV 8
Mfr # 102-740-015
Zoro # G6921332
product price: $3.99
/ea
Sold in multiples of 12 for $47.88
$47.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-740-015
- Zoro # G6921332
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,15 In. x 20 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Infinite Switch (5502-136M)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- DAYTON Exhaust Fan Venturi Frame, 28x28, Galv (10E037)
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CW (4C904)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 1", MERV 8 (102-741-007)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8 (102-740-019)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 12"x 24"x 1", MERV 8 (102-741-002)
- MULTI-PLEAT Pleated Filter, High Temp, 24"x 24"x 4", MERV 8 (102-730-018)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 1", MERV 8 (102-740-164)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8 (102-741-104)
- ACCUMULAIR Pleated Air Filter, 12" x 12" x 1", 4 Pack (FA12X12_4)
- Multi-Pleat Pleated Air Filters