Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 24"x 24"x 1", MERV 8
Mfr # 102-741-010
Zoro # G6921752
Sold in multiples of 12 for $64.68
$64.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multi-Pleat
- MFR # 102-741-010
- Zoro # G6921752
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,24 In. x 24 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON COMP ZR125KCETFD950 4603 (R3224B)
- ALL-FILTERS 20X30X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (20301.13 6PK)
- ACCUMULAIR Pleated Air Filter, 16.38" x 21.5" x 1", 4 Pack (FD16.38X21.5A_4)
- AIR HANDLER 3-Ply Link Air Filter, 24x20", 480" Length (6B792)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 2", MERV 8 (102-740-021)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8 (102-741-104)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 15"x 20"x 2", MERV 8 (102-741-015)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 20"x 2", MERV 8 (102-740-013)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 18"x 24"x 2", MERV 8 (102-741-018)
- PAMLICO AIR 18 in. W X 20 in. H X 1 in. D Pleated 8 MERV Pleated Air Filter 12 pk (21208-011820)
- Multi-Pleat Pleated Air Filters