Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 20"x 24"x 2", MERV 8
Mfr # 102-741-020
Zoro # G6922041
product price: $5.89
/ea
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-741-020
- Zoro # G6922041
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,20 In. x 24 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Ventilation/Defrost Fan, 12V, 2-Speed (4203-12V)
- 4 WAY DIFFUSER 10 in Square 4-Way Adjustable Ceiling Diffuser, White (SDIG77510)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- ROBERTSHAW Digital Wall Thermostat, White, 1" D (RS9110T)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 2", MERV 8 (102-740-021)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8 (102-741-104)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 12"x 24"x 1", MERV 8 (102-741-002)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 1", MERV 8 (102-740-009)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 2", MERV 8 (102-740-017)
- SCOTCH 3M Filtrete 12 in. W X 30 in. H X 1 in. D 11 MERV Pleated Allergen Air Filter 1 pk (AL42-4)
- Multi-Pleat Pleated Air Filters