Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8
Mfr # 102-741-104
Zoro # G6921901
Sold in multiples of 12 for $64.20
$64.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multi-Pleat
- MFR # 102-741-104
- Zoro # G6921901
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,20 In. x 24 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 16" x 19" x 2", 6 Pack (FB16X19X2_6)
- PATTERSON High-Velocity Industrial Fan, 5570 cfm (H22A)
- CADET 30" Electric Baseboard Heater, White, 375/500W, 208/240V (2F500W)
- FLEXMOUNT UV Air Purifier, 24V AC, 0.8A, Silver, 17 W (UV-14.5FM)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 24"x 2", MERV 8 (102-741-053)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 1", MERV 8 (102-740-164)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 2", MERV 8 (102-740-053)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 1", MERV 8 (102-740-008)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 1", MERV 8 (102-741-006)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 15"x 20"x 2", MERV 8 (102-740-015)
- AIR HANDLER 14x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH7)
- Multi-Pleat Pleated Air Filters