Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 16"x 25"x 2", MERV 8
Mfr # 102-741-017
Zoro # G6922032
product price: $5.89
/ea
Sold in multiples of 12 for $70.68
$70.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-741-017
- Zoro # G6922032
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,16 In. x 25 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Ra889A1001 120V 60Hz. (RA889A1001)
- ALL-FILTERS 10x 10 x 1 Washable Electrostatic Furnace Air Filter (10101.E)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF50)
- ALL-FILTERS 16X20X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (16202.11 4PK)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 1", MERV 8 (102-741-009)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 2", MERV 8 (102-741-022)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 1", MERV 8 (102-740-007)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 1", MERV 8 (102-740-006)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 1", MERV 8 (102-741-010)
- ILC FILTER 10X14X1 MERV 13 MPR 22002400 6 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN THE (WY-0FFH-0)
- Multi-Pleat Pleated Air Filters