Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 16"x 25"x 1", MERV 8
Mfr # 102-741-007
Zoro # G6921892
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-741-007
- Zoro # G6921892
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,16 In. x 25 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH Filter, HEPA99.97, Galv, 24x30x5.875" (H22A1X1)
- ERIE Spring Return Motor, 277V (30-118-T)
- DAYTON Downblast Vent, Belt Drive, 21-1/2 In (7A570)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Counter Flow Vent Type, Fan Forced Convection (5008631)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 2", MERV 8 (102-741-022)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 1", MERV 8 (102-740-164)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 2", MERV 8 (102-741-021)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 2", MERV 8 (102-741-020)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 15"x 20"x 2", MERV 8 (102-740-015)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 1", MERV 8 (102-740-009)
- NATURALAIRE 24x24x1 Standard Capacity Pleated Filter, MERV 8 (84858.012424)
- Multi-Pleat Pleated Air Filters