Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 15"x 20"x 2", MERV 8
Mfr # 102-741-015
Zoro # G6922017
product price: $4.95
/ea
Sold in multiples of 12 for $59.40
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-741-015
- Zoro # G6922017
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,15 In. x 20 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Motor, 120/240V, 1-Phase, 1/2 HP, 1050 rpm (HD44AR331)
- DYNA-GLO Replacement Spark Plug For Kerosene Heater (SP-KFA1009)
- DAYTON 16 in Backdraft Damper / Wall Shutter, 16-1/2 in x 16-1/2 in (1C743)
- PROGRESS LIGHTING Edgefield Collection 52" Five-Blade Ceiling Fan (P250016-009)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 24"x 2", MERV 8 (102-740-020)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8 (102-740-019)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 2", MERV 8 (102-740-053)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 1", MERV 8 (102-740-164)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 15"x 20"x 2", MERV 8 (102-740-015)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- ILC FILTER 10X14X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 95 X 135 X 075 MADE IN THE USA (WY-0FF9-4)
- Multi-Pleat Pleated Air Filters