Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 14"x 25"x 1", MERV 8
Mfr # 102-741-004
Zoro # G6921673
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Pleat
- MFR # 102-741-004
- Zoro # G6921673
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,14 In. x 25 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDI-BOOT Vent Boot Hanger, 90 Degree, 4 x 10, Dia 5 (SBS-4105 NB)
- GOODMAN Capacitor, 5/55 MFD, 440V, Dual Round (CAP050550440RTP)
- AIR HANDLER 12x12x1 Synthetic Pleated Air Filter, MERV 13 (11C860)
- REVCOR Blower Whl, Dia 10 3/4 In, Width 4 In (BC1075-400S L)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 1", MERV 8 (102-740-007)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 24"x 2", MERV 8 (102-740-020)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 1", MERV 8 (102-740-006)
- MULTI-PLEAT Pleated Filter, High Temp, 24"x 24"x 4", MERV 8 (102-730-018)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 2", MERV 8 (102-741-017)
- ACCUMULAIR Pleated Air Filter, 18" x 24" x 2", 6 Pack (FD18X24X2_6)
- Multi-Pleat Pleated Air Filters