Shop All Tail Lights, Back Up Lights & Accessories
Multi-Frequency
Back-Up Alarm, Multi-Frequency, 87Db
Mfr # EA5050
Zoro # G9539540
$65.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12 to 24V
- Housing Material Reinforced Nylon
- Mounting Surface
- Rating 0.4A
- Power Source 2-16 AWG Wire Connection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Multi-Frequency
- MFR # EA5050
- Zoro # G9539540
- UPC # 758379050200
- Country of Origin Viet Nam
- Category Tail Lights, Back Up Lights & Accessories
Details
Item | Back-Up Alarm,Multi-Frequency,87Db |
Voltage | 12 to 24V |
Housing Material | Reinforced Nylon |
Mounting | Surface |
Rating | 0.4A |
Power Source | 2-16 AWG Wire Connection |
Operating Temp. | -40 Degrees to 185 Degrees F |
Description
Back-Up Alarm,Multi-Frequency,87Db
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30" x 10" 4-Leaf Clover Tire Cover (TCE104LfClvBK)
- DORMAN Power Window Lift Motor, 742-136 (742-136)
- HALTEC Standard Bore Core Tool (TL-620-1)
- GRAYMILLS Pump (390-09663)
- ECCO Directional Led, Round Grommet, Blue (3945B)
- TYC PRODUCTS Tyc Tail Light Assembly, 11-6305-00 (11-6305-00)
- BRIGHTZ LTD Lights Bike Frame Pink (L2477)
- SIGNIFY Philips Lightng 13814Cp, R10Wcp-24V (R10WCP-24V)
- WINJET Ford F-150 1997-03 / 97-07 Ford F-250 / 99-07 Ford F-350Led Tail Lights - Glossey Black/Clear (CTWJ-0703-GBC)
- MAXXIMA Back Up Lamp, 9 LED, Round, 12.8V (M42347-KIT)
- GROTE Stop/Tail/Turn Lamp Oval (52572)
- Multi-Frequency Tail Lights, Back Up Lights & Accessories