Shop All Tablecloths & Runners
Multi-Clip By Fastenation
Table Cloth Clip, Rigid PVC, PK250
Mfr # TCC
Zoro # G5055811
original price:
$67.55
16% off
new price: $56.35
/pk 250, $0.23/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Width 1 in
- Color Clear
- Material Rigid PVC
- Maximum Compatible Table Thickness 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Multi-Clip By Fastenation
- MFR # TCC
- Zoro # G5055811
- Country of Origin United States
- Category Tablecloths & Runners
Dimensions
Width | 1 in |
Overall Width | 1 in |
Details
Item | Table Cloth Clips |
Thickness | 2 in |
Color | Clear |
Material | Rigid PVC |
Maximum Compatible Table Thickness | 1 1/2 in |
Product Type | Table Cloth Clip |
Description
Table Cloth Clips, Product Type Table Cloth Clip, Color Clear, Material Rigid PVC, Maximum Compatible Table Thickness 1 1/2 in, Overall Width 1 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Dispenser, 32 to46 Oz Cups (C3500PGR)
- JAVA ONE CoffeePods, HazelnutCreme, Single Cup, PK14 (70506)
- KOALA KARE Key, Replacement (F/ Lid Liner) (492KIT)
- SNACK FACTORY Pretzel Crisps Original 14 oz., PK12 (110140)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK250 (MC)
- MULTI-CLIP BY FASTENATION Table Cloth Clip, Rigid PVC, PK100 (TCC)
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- HERITAGE LACE 60 x 108 in. Rose Rectangle Tablecloth (56680RW)
- ATLAS COMMERCIAL PRODUCTS 60" x 102" Polyester Tablecloth, White (PY-60x102-01)
- TOUCH OF COLOR 250' x 40" Classic Red Banquet Roll (783548)
- ZORO SELECT Table Cover, Plastic, 82 In., White, PK12 (112010)
- Multi-Clip By Fastenation Tablecloths & Runners